Beli electric soldering di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  2. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  3. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  4. Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    54%
    Mulai

    Rp279.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    atribut:
    • Type: Flat-type Nichrome Heater
    • Shape: Standard type (tip)
    • Overall Length (mm): 280
    • Weight (g): 230
    • Maximum Temperature (degreeC): 440
    • Solder Iron Point Dimensions (mm): 8x95
    • Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
    • Power Consumption (W): 80
  5. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  6. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  7. TAIYO Shackle (Segel Omega)
    Mulai

    Rp199.900

    TAIYO Shackle (Segel Omega)
    Deskripsi:
    -A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
  8. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  9. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  10. HOZAN Soldering Iron
    Mulai

    Rp119.900

    HOZAN Soldering Iron
    Deskripsi:
    -By the three-sided cut wedge line in the main body, you will not get tired even for long working hours such as assembly line.-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Lightweight slim size with grip diameter of phi10mm.
  11. Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Mulai

    Rp109.900

    Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
  12. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  13. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  14. Taffware Kawat Timah Solder (Solder Material)
    Mulai

    Rp23.900

    Taffware Kawat Timah Solder (Solder Material)
    Deskripsi:
    Produk ini merupakan kawat timah yang biasa digunakan dalam proses solder dengan cara dilelehkan, bertujuan untuk menyambungkan sebuah komponen pada peralatan elektronik, baik untuk instalasi ataupun perbaikan. Kawat timah dari Taffware ini memiliki tingkat kemurnian yang tinggi sehingga hasil solder akan lebih sempurna dan kuat
    atribut:
    • Diameter Kawat (mm): 0,4
    • Material: SN: 30%, PB: 70%, Flux: 2.0%
  15. SURE Spare Heater
    Mulai

    Rp129.900

  16. Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Deskripsi:
    Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celcius
    atribut:
    • Voltage (V/Hz): 220, 50
    • Cable Length (cm): Sekitar 143
    • Power (W): 60
    • Temperature (°C): 200 - 450
    • Soldering Iron Length (cm): Sekitar 19.5
Daftar Harga electric soldering Terbaru October 2026
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900
TEKIRO Soldering (Alat Solder)Rp67.900
HAKKO Soldering IronRp219.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sb TypeRp279.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
Sellery Soldering Iron (Solder)Rp119.900
TAIYO Shackle (Segel Omega)Rp199.900
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900
goot Solder ElektrikRp809.900
HOZAN Soldering IronRp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)